Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 30 A, 600 V, 10 AWG, Pin Termination

  • Mfr # 1-1437657-7

  • Zoro # G905797620


product price: $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Number of Rows
1
Termination Style
Pin
Current
30 A
Maximum Voltage
600 V
Center Spacing
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437657-7
Zoro #
G905797620
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
2.698 in
Screw Size
8-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
30 A
Maximum Voltage
600 V
Center Spacing
0.438 in
Color
Black
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Number of Levels
1
Terminal Plating Finish
Bright
Mounting Angle
Vertical
Mounting Insert
Without
Operating Temperature Range
-40 to 248°F
Number of Positions
6
Block Style
Open Bottom with Standoffs
Screw Plating Material
Zinc
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Barrier Strip Style
Tri-Barrier
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Housing Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.