Zoro Homepage

Barrier Strip, 1 Row, 30 A, 600 V, 10 AWG, Screw Termination

  • Mfr # 9-1437657-8

  • Zoro # G800973501


product price: $4.15
/ea
Sold in multiples of 21 for $87.15

Key Features

Number of Rows
1
Termination Style
Screw
Current
30 A
Maximum Voltage
600 V
Center Spacing
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437657-8
Zoro #
G800973501
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
2.697 in
Screw Size
8-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Screw
Current
30 A
Maximum Voltage
600 V
Center Spacing
0.438 in
Color
Black
Number of Levels
1
Screw Plating Material
Zinc
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Wire Clamp Combo Head
Number of Positions
6
Barrier Strip Style
Tri-Barrier
Screw Material
Steel
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 120°C
Screw Head Type
Wire Clamp Combo Head
Block Style
Open Bottom with Standoffs
Terminal Plating Finish
Bright
Housing Material
Thermoplastic
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.