Zoro Homepage

Barrier Strip, 1 Row, 65 A, 600 V, 6 AWG, Pin Termination

  • Mfr # 1986469-2

  • Zoro # G605797920


product price: $8.65
/ea
Sold in multiples of 15 for $129.75

Key Features

Number of Rows
1
Termination Style
Pin
Current
65 A
Maximum Voltage
600 V
Center Spacing
0.571 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986469-2
Zoro #
G605797920
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG
Overall Length
25.7 mm
Screw Size
M5

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
65 A
Maximum Voltage
600 V
Center Spacing
0.571 in
Color
Brown
Screw Plating Finish
Bright
Housing Material
Polyamide 6
Number of Positions
2
Connector Mounting Type
Panel
Terminal Plating Material
Tin
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Terminal Material
Brass
Screw Material
Steel
Number of Levels
1
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.