Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 2 Row, 30 A, 300 V, 10 AWG, Pin Termination

  • Mfr # 1546311-4

  • Zoro # G800973884


product price: $2.99
/ea
Sold in multiples of 24 for $71.76

Key Features

Number of Rows
2
Termination Style
Pin
Current
30 A
Maximum Voltage
300 V
Center Spacing
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1546311-4
Zoro #
G800973884
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
3.25 in
Screw Size
8-32

Details

Item
Barrier Strip
Number of Rows
2
Termination Style
Pin
Current
30 A
Maximum Voltage
300 V
Center Spacing
0.563 in
Color
Black
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Block Style
Flat
Screw Material
Steel
Number of Positions
4
Mounting Insert
Without
Mounting Angle
Vertical
Screw Plating Material
Nickel
Number of Levels
1
Mounting Options
End Mounting Ears
Terminal Material
Brass
Connector Mounting Type
Panel
Housing Material
Thermoplastic
Top Hardware
Wire Clamp Combo Head
Barrier Strip Style
Dual Barrier
Screw Head Type
Combo Phil-Slot
Operating Temperature Range
-40 to 248°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.