Zoro Homepage

BLOCK M-T GUL 25P

  • Mfr # 925470-2

  • Zoro # G301070020


product price: $2.99
/ea
Sold in multiples of 27 for $80.73

Key Features

Width
0.866 in
Height
0.461 in
Length
89.4 mm
Color
Yellow
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925470-2
Zoro #
G301070020
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
0.866 in
Height
0.461 in
Length
89.4 mm

Details

Color
Yellow
Material
Polyamide
Features
Connector Position Assurance Capable
Hole Center to Center
5 mm
Number of Contacts
25
Flammability Rating
UL 94 HB
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.