Board Connector, 10 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Red

  • Mfr # 4-643819-0

  • Zoro # G505893609


product price: $0.95
/ea
Sold in multiples of 94 for $89.30

Key Features

Wire Range
22 AWG
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643819-0
Zoro #
G505893609
UPC #
-
Country of Origin
China

Dimensions

Height
9.02 mm
Length
39.62 mm
Max. Insulation Dia.
0.095 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector Assembly
Wire Range
22 AWG
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
For Use With
MTA .156 Header
Terminal Type
Insulation Displacement Crimp
Color
Red
Hole Center to Center
3.96 mm
Material
Nylon
Current Rating
7 A
Contact Finish
Matte Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-2
Number of Contacts
10
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket

Description

Board Connector, 10 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.