Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 147102-5

  • Zoro # G805790325


product price: $4.45
/ea
Sold in multiples of 35 for $155.75

Key Features

Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147102-5
Zoro #
G805790325
UPC #
-
Country of Origin
China

Dimensions

Height
0.265 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD IV
Standards
CSA LR7189, UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Glass-Filled Polyester
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Current Rating
2 A
Connection Material
Phosphor Bronze
Number of Contacts
10
Contact Type
Socket
Terminal Type
Surface Mount
Contact Finish
Gold Plated; Bright Tin-Lead over Nickel
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.