
Board Connector, 100 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,
Mfr # 530761-6
Zoro # G605894018
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Blue
Connection Material
Brass
Material
Diallyl Phthalate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530761-6
Zoro #
G605894018
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Blue
Connection Material
Brass
Material
Diallyl Phthalate
Contact Type
Pin
Number of Contacts
100
Terminal Finish
Tin-Lead Plated
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 100 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Hole .087-.098, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.