
Board Connector, 110 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Gray Insulator
Mfr # 530733-8
Zoro # G305893984
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Height
13.21 mm
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Terminal Type
Through Hole
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530733-8
Zoro #
G305893984
UPC #
-
Country of Origin
United States
Dimensions
Height
13.21 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Terminal Type
Through Hole
Connection Material
Brass
Color
Gray
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated; Matte Tin-Lead Plated
Number of Rows
2
Number of Contacts
110
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.