
Board Connector, 14 Contact(S), 2 Row(S), Female, Crimp Terminal, Black Insulator, Receptacle
Mfr # 926209-7
Zoro # G505890936
product price: $2.19
/eaSold in multiples of 40 for $87.60
Key Features
Length
6.8 mm
Height
17.8 mm
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926209-7
Zoro #
G505890936
UPC #
-
Country of Origin
China
Dimensions
Length
6.8 mm
Height
17.8 mm
Details
Item
Connector
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Color
Black
Material
Glass-Filled PBT
Terminal Type
Crimp
Number of Contacts
14
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.