Zoro Homepage

Board Connector, 14 Contact(S), Male, Solder Terminal

  • Mfr # 776267-2

  • Zoro # G305893052


product price: $7.79
/ea
Sold in multiples of 9 for $70.11

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Width
1.498 in
Length
48.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776267-2
Zoro #
G305893052
UPC #
-
Country of Origin
United States

Dimensions

Width
1.498 in
Length
48.8 mm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Color
Natural
Hole Center to Center
4 mm
Terminal Type
Through Hole - Solder
Features
With Locking Interface
IP Rating
IP6K9K
Number of Rows
3
Number of Contacts
14
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.