
Board Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Black Insulator,
Mfr # 6-520314-5
Zoro # G305894103
product price: $1.59
/eaSold in multiples of 60 for $95.40
Key Features
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Type
Trio-Mate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-520314-5
Zoro #
G305894103
UPC #
-
Country of Origin
India
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Type
Trio-Mate
Color
Black
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Tin-Lead Plated
Current Rating
1 A
Number of Contacts
15
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Board Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.