
Board Connector, 16 Contact(S), 4 Row(S), Female, Straight, Solder Terminal, Black Insulator,
Mfr # 1-6450861-6
Zoro # G205784344
product price: $9.19
/ea
Sold in multiples of 25 for $229.75
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6450861-6
Zoro #
G205784344
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Current
50 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
4
Number of Contacts
16
Max. Temp.
125°C
Contact Finish
Noble Metal Plated
Connection Material
Tin
Contact Type
Socket
Current Rating
50 A
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2.54 mm
Description
Board Connector, 16 Contact(S), 4 Row(S), Female, Straight, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.