
Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green
Mfr # 1-829576-8
Zoro # G305786026
product price:Â $4.45
/ea
Sold in multiples of 80 for $356.00
Key Features
Color
Green
Series
AMPMODU, HV-100
Height
6.2 mm
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-829576-8
Zoro #
G305786026
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Details
Item
PCB Mount Receptacle
Color
Green
Series
AMPMODU, HV-100
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Contact Finish
Tin Plated
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
18
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.