This item is Discontinued.

Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange 3-644460-2

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange (Discontinued)

  • Mfr # 3-644460-2
  • Zoro # G305893595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644460-2
Zoro #
G305893595
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.9 mm2
Min. Single Wire Size
0.8 mm2
Height
9.02 mm
Length
0.312 in
Max. Insulation Dia.
2.41 mm
Contact Plating Thickness
0.076 µm

Details

Item
Connector Assembly
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Orange
Terminal Type
Insulation Displacement Crimp
For Use With
MTA .156 Header
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Material
Nylon
Hole Center to Center
3.96 mm
Current Rating
7 A
Connector Terminates To
Printed Circuit Board; Wire & Cable
Terminal Finish
Tin Plated
Number of Rows
1
Contact Type
Socket
Number of Contacts
2
Flammability Rating
UL 94 V-2
Contact Finish
Gold Plated; Gold Flash

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.