Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Yellow

  • Mfr # 3-640600-2

  • Zoro # G905893636


product price:  $0.37
/ea
Sold in multiples of 238 for $88.06

Key Features

Wire Range
20 AWG
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640600-2
Zoro #
G905893636
UPC #
-
Country of Origin
China

Dimensions

Height
9.78 mm
Length
7.92 mm
Max. Insulation Dia.
0.095 in
Contact Plating Thickness
2.03 µm

Details

Item
Connector Assembly
Wire Range
20 AWG
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Insulation Displacement Crimp
Material
Nylon
Color
Yellow
Connection Material
Copper Alloy
Hole Center to Center
3.96 mm
For Use With
MTA .156 Header
Wire Type
Discrete; Stranded
Number of Rows
1
Flammability Rating
UL 94 V-2
Number of Contacts
2
Contact Finish
Matte Tin Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board; Wire & Cable
Terminal Finish
Tin Plated
Current Rating
7 A

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Yellow Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.