
Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Green Insulator
Mfr # 826951-2
Zoro # G805893064
product price: $0.21
/eaSold in multiples of 900 for $189.00
Key Features
Max. Temp.
105°C
Material
PBT
Hole Center to Center
2.54 mm
Type
Breakaway
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826951-2
Zoro #
G805893064
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Hole Center to Center
2.54 mm
Type
Breakaway
Terminal Type
Through Hole
Color
Green
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
5 A
Contact Type
Pin
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.