
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent,
Mfr # 280370-2
Zoro # G005892317
product price: $0.48
/ea
Sold in multiples of 179 for $85.92
Key Features
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280370-2
Zoro #
G005892317
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Connection Material
Brass
Features
Shrouded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
2
Contact Type
Pin
Number of Rows
1
Description
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.