Zoro Homepage

Board Connector, 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 966658-2

  • Zoro # G005890955


product price: $1.75
/ea
Sold in multiples of 100 for $175.00

Key Features

Max. Voltage
12V DC
Max. Temp.
110°C
Application
Signal
Width
0.608 in
Length
57.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966658-2
Zoro #
G005890955
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.608 in
Length
57.6 mm

Details

Max. Voltage
12V DC
Max. Temp.
110°C
Application
Signal
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Features
With Locking Interface
Color
Blue
Number of Rows
2
Flammability Rating
UL 94 V-0
Number of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.