Zoro Homepage

Board Connector, 2 Row(S), Male, Straight, Solder Terminal, Black Insulator, Plug

  • Mfr # 2-111446-0

  • Zoro # G805790141


product price: $10.75
/ea
Sold in multiples of 7 for $75.25

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Thermoplastic
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111446-0
Zoro #
G805790141
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
14.48 mm
Length
1.87 in
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
28 AWG
Minimum Single Wire Size
28 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.