
Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Gray (Discontinued)
- Mfr # 2-216792-0
- Zoro # G405892290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-216792-0
Zoro #
G405892290
UPC #
-
Country of Origin
Italy
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connector Type
Plug
Color
Gray
Features
Shrouded
Number of Contacts
20
Number of Rows
2
Current Rating
1 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Gray Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.