Zoro Homepage

Board Connector, 22 Contact(S), 2 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle

  • Mfr # 2-794954-2

  • Zoro # G805892098


product price: $0.37
/ea
Sold in multiples of 238 for $88.06

Key Features

Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-794954-2
Zoro #
G805892098
UPC #
-
Country of Origin
China

Dimensions

Width
0.787 in
Height
11.8 mm
Length
47.4 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
4.2 mm
Color
Natural
Wire Type
Discrete
Features
Circuit Identification Feature
Terminal Type
Crimp
For Use With
Printed Circuit Board
Material
Nylon
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Number of Contacts
22
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.