
Board Connector, 24 Contact(S), 3 Row(S), Female, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 6646415-1
- Zoro # G005891549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6646415-1
Zoro #
G005891549
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.551 in
Details
Item
Connector
Includes
Mounting Flange
Connection Material
Brass Alloy
For Use With
Plug Assembly
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Hole Center to Center
0.1 in
Color
Black
Contact Type
Socket
Number of Rows
3
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Tin Plated
Number of Contacts
24
Description
Board Connector, 24 Contact(S), 3 Row(S), Female, Straight, 0.098 Inch Pitch, Solder Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.