Zoro Homepage

Board Connector, 26 Contact(S), 4 Row(S), Male, Right Angle, Solder Terminal, Black Insulator, Plug

  • Mfr # 2-6450830-6

  • Zoro # G605892113


product price: $12.79
/ea
Sold in multiples of 1320 for $16,882.80

Key Features

Max. Temp.
125°C
Max. Voltage
60V AC/DC
Application
Power, Signal
Color
Black
Max. Insulation Dia.
5.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6450830-6
Zoro #
G605892113
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
5.08 mm
Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Temp.
125°C
Max. Voltage
60V AC/DC
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.92 mm; 2.54 mm
Connection Material
Tin
Terminal Type
Through Hole - Solder
Contact Finish
Noble Metal Plated
Number of Contacts
26
Terminal Finish
Tin Plated
Number of Rows
4
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.