Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Green Insulator

  • Mfr # 1-826632-4

  • Zoro # G705786053


product price: $3.15
/ea
Sold in multiples of 65 for $204.75

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826632-4
Zoro #
G705786053
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Contact Finish
Gold Plated
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
5 A
Number of Rows
2
Connection Material
Phosphor Bronze
Number of Contacts
28
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.