
Board Connector, 3 Contact(S), 1 Row(S), Crimp Terminal, Natural Insulator, Receptacle (Discontinued)
- Mfr # 5-1241961-8
- Zoro # G805892678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1241961-8
Zoro #
G805892678
UPC #
-
Country of Origin
Italy
Dimensions
Height
13.9 mm
Length
1 in
Details
Item
Connector
Max. Temp.
105°C
Application
Power, Signal
Connector Type
Receptacle
Hole Center to Center
5 mm
Terminal Type
Crimp
Color
Natural
Material
Polyamide
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Rows
1
Number of Contacts
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.