
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black
Mfr # 87465-5
Zoro # G605890980
product price: $2.89
/ea
Sold in multiples of 60 for $173.40
Key Features
Features
With Board Standoff; Unshrouded
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87465-5
Zoro #
G605890980
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Features
With Board Standoff; Unshrouded
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Nylon
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Contact Type
Pin
Number of Contacts
3
Number of Rows
1
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.