This item is Discontinued.

Te Connectivity Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator 5-1376492-4

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator (Discontinued)

  • Mfr # 5-1376492-4
  • Zoro # G805892746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1376492-4
Zoro #
G805892746
UPC #
-
Country of Origin
China

Dimensions

Length
0.49 in
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
50V AC/DC
Connection Material
Brass
For Use With
Plug Housing
Material
Nylon
Hole Center to Center
2.5 mm
Terminal Type
Through Hole - Solder
Features
Shrouded
Color
Natural
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Pre-Tin Plated
Current Rating
2.5 A
Number of Contacts
4
Number of Rows
1
Contact Type
Pin
Terminal Finish
Pre-Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.