Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Yellow

  • Mfr # 640427-5

  • Zoro # G705893867


product price: $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

Wire Range
20 AWG
Max. Temp.
105°C
Max. Voltage
600V AC
Standards
CSA Certified; UL E28476; UL Recognized
Height
0.355 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640427-5
Zoro #
G705893867
UPC #
-
Country of Origin
China

Dimensions

Height
0.355 in
Length
19.81 mm
Max. Insulation Dia.
0.095 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Wire Range
20 AWG
Max. Temp.
105°C
Max. Voltage
600V AC
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Terminal Type
Insulation Displacement Crimp
For Use With
MTA .156 Header
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
3.96 mm
Color
Yellow
Number of Rows
1
Current Rating
7 A
Contact Type
Socket
Terminal Finish
Bright Tin-Lead Plated
Flammability Rating
UL 94 V-2
Contact Finish
Bright Tin-Lead Plated
Number of Contacts
5

Description

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Yellow Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.