
Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)
- Mfr # 103765-6
- Zoro # G005785107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103765-6
Zoro #
G005785107
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Type
Pin
Max. Temp.
105°C
Number of Contacts
6
Number of Rows
1
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
3 A
Terminal Type
Through Hole
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.