Board Connector, 6 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 530902-1

  • Zoro # G305893908


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connector Type
Receptacle
For Use With
530553, 530901, 5530553, 5530901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530902-1
Zoro #
G305893908
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connector Type
Receptacle
For Use With
530553, 530901, 5530553, 5530901
Color
Black
Flammability Rating
UL 94 V-2
Number of Rows
2
Contact Type
Socket
Number of Contacts
6

Description

Board Connector, 6 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.