
Board Connector, 7 Contact(S), 1 Row(S), Female, Idc Terminal, Natural Insulator, Receptacle
Mfr # 1534077-7
Zoro # G305892260
product price: $1.39
/eaSold in multiples of 61 for $84.79
Key Features
Max. Single Wire Size
16 AWG
Min. Single Wire Size
22 AWG
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534077-7
Zoro #
G305892260
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Single Wire Size
16 AWG
Min. Single Wire Size
22 AWG
Height
1.16 in
Length
1.37 in
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Hole Center to Center
5 mm
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Assembly
Color
Natural
Wire Type
Discrete
Connector Type
Receptacle
Material
Polyamide
Connection Material
Brass
Number of Contacts
7
Current Rating
10 A
Contact Type
Pin
Flammability Rating
UL 94 V-2
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.