
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Natural
Mfr # 640383-7
Zoro # G505894033
product price: $0.49
/ea
Sold in multiples of 179 for $87.71
Key Features
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Length
27.74 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
640383-7
Zoro #
G505894033
UPC #
-
Country of Origin
China
Dimensions
Length
27.74 mm
Contact Plating Thickness
2.54 µm
Details
Item
Header
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Terminal Type
Through Hole - Solder
Features
Unshrouded
Material
Glass-Filled Polyester
Color
Natural
Connection Material
Copper Alloy
Hole Center to Center
3.96 mm
Number of Rows
1
Number of Contacts
7
Contact Finish
Tin Plated
Current Rating
7 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Tab
Description
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Natural Insulator, Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.