
Board Connector, 72 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green
Mfr # 3-215307-6
Zoro # G205892803
product price: $11.39
/ea
Sold in multiples of 15 for $170.85
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
7 mm
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-215307-6
Zoro #
G205892803
UPC #
-
Country of Origin
Poland
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
For Use With
Header Assembly
Color
Green
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Rows
2
Number of Contacts
72
Contact Type
Socket
Description
Board Connector, 72 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.