Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Red

  • Mfr # 3-641241-8

  • Zoro # G805893347


product price: $3.59
/ea
Sold in multiples of 50 for $179.50

Key Features

Wire Connector Style
Feed Through
Max. Single Wire Size
0.4 mm2
Min. Single Wire Size
0.3 mm2
Max. Temp.
105°C
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641241-8
Zoro #
G805893347
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.4 mm2
Min. Single Wire Size
0.3 mm2
Length
22.86 mm
Height
7.75 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Connector Style
Feed Through
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Material
Nylon
Color
Red
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Contact Type
Socket
Flammability Rating
UL 94 V-2
Terminal Finish
Matte Tin Plated
Connector Terminates To
Wire & Cable
Number of Contacts
8
Current Rating
5 A
Contact Finish
Bright Gold Plated

Description

Board Connector, 8 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.