
Board Connector, 8 Contact(S), 1 Row(S), Female, Crimp Terminal, Black Insulator, Receptacle (Discontinued)
- Mfr # 926657-8
- Zoro # G805891091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926657-8
Zoro #
G805891091
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Hole Center to Center
2.54 mm
Material
PBT
Terminal Type
Crimp
Connector Type
Receptacle
Color
Black
Number of Contacts
8
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.