
Board Connector, 80 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black
Mfr # 4-103326-0
Zoro # G205892643
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
Key Features
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Type
Breakaway
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-103326-0
Zoro #
G205892643
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Type
Breakaway
Material
Thermoplastic
Terminal Type
Through Hole
Color
Black
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Description
Board Connector, 80 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.