
Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 3-647609-9
- Zoro # G205891943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-647609-9
Zoro #
G205891943
UPC #
-
Country of Origin
China
Dimensions
Height
8.81 mm
Contact Plating Thickness
3.81 to 6.3 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Features
Unshrouded
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Color
Black
Material
Glass-Filled Polyester
For Use With
MTA .100 Connector Assembly
Current Rating
5 A
Flammability Rating
UL 94 V-0
Contact Finish
Matte Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Number of Rows
1
Terminal Finish
Matte Tin Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.