
Board Euro Connector, 160 Contact(S), 5 Row(S), Female, Straight, Solder Terminal, Gray Insulator, (Discontinued)
- Mfr # 5148452-5
- Zoro # G205911887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5148452-5
Zoro #
G205911887
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Color
Gray
Number of Rows
5
Number of Contacts
160
Connector Terminates To
Printed Circuit Board
Description
Board Euro Connector, 160 Contact(S), 5 Row(S), Female, Straight, Solder Terminal, Gray Insulator, Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.