Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOIT PORTE-CLIP 2P

  • Mfr # 281844-1

  • Zoro # G801064550


product price: $1.69
/ea
Sold in multiples of 46 for $77.74

Key Features

Material
Polyamide
Number of Rows
1
Height
1.453 in
Length
23.4 mm
Width
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281844-1
Zoro #
G801064550
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
1.453 in
Length
23.4 mm
Width
0.866 in

Details

Material
Polyamide
Number of Rows
1
Color
Black
Features
Terminal Position Assurance
Max. Voltage
24V DC
Number of Contacts
2
Max. Temp.
120°C
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.