
BP1532004=Boot Pushbutton
Mfr # 1825603-1
Zoro # G000965665
product price: $6.29
/eaSold in multiples of 12 for $75.48
Key Features
For Use With
Series MPG, Series MSPF
Finish
Black
Tactile
No
Oil-Tight
No
Boot Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825603-1
Zoro #
G000965665
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
15/32-32 UNS-2B in
Details
For Use With
Series MPG, Series MSPF
Finish
Black
Tactile
No
Oil-Tight
No
Boot Color
Black
Accessory Type
Boot Seal
Seal Type
Molded-In Hex Nut
Process Sealed
No
Illuminated
No
Product Type
Accessory
Mount Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.