Zoro Homepage

Bracket, General Purpose Relay, 16 A, Plug-in, Quick Connect

  • Mfr # 7-1415399-1

  • Zoro # G405865201


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Mounting Style
Bracket
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415399-1
Zoro #
G405865201
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.5 mm [ 1.515 in ]
Width
35.5 mm [ 1.398 in ]
Height
48.5 mm [ 1.909 in ]

Details

Item
General Purpose Relay
Mounting Style
Bracket
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 400V
Contact Material
AgCdO
Insulation Special Features
5000V Initial Surge Withstand Voltage between Contacts and Coil
Coil Magnetic System
Monostable, AC
Contact Number of Poles
2
Contact Switching Voltage (Max) (VAC)
440
Contact Limiting Short-Time Current (A)
16
Contact Current Class
10 to 20 A, Greater Than 16A
Insulation Initial Dielectric Between Open Contacts (Vrms)
2500
Contact Limiting Continuous Current (A)
16
Relay Type
Power Relay RM 5/6/B
Contact Switching Load (Min)
100mA @ 24V
Environmental Ambient Temperature (Max)
50 °C [ 122 °F ]
Contact Current Rating (A)
16
Contact Limiting Making Current (A)
30
Coil Power Rating (AC) (VA)
3
Insulation Clearance Between Contact and Coil
4 mm [ .157 in ]
Contact Arrangement
2 Form A (NO)
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating (VAC)
400
Contact Special Features
3mm Contact Gap
Insulation Creepage Class
>8mm
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2500
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2500
Insulation Creepage Between Contact and Coil
14.9 mm [ .587 in ]
Insulation Clearance Class
2.5 to 4mm
Coil Resistance (Ω)
80
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current (A)
16
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.