
BUTTON CONTACT 20-16 AWG BR
Mfr # 61280-2
Zoro # G201049263
product price: $0.17
/eaSold in multiples of 4000 for $680.00
Key Features
Type
Butt Splice
Maximum Wire Size
16 AWG
Overall Length
0.235 in
Wire Type
Discrete Wire
Terminal Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61280-2
Zoro #
G201049263
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Overall Length
0.235 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Wire Type
Discrete Wire
Terminal Orientation
Straight
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.