Zoro Homepage

Cap 2 Circuit Universal Mate-N-Lok

  • Mfr # 1-1703062-2

  • Zoro # G405788852


product price: $0.55
/ea
Sold in multiples of 193 for $106.15

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1703062-2
Zoro #
G405788852
UPC #
-
Country of Origin
Italy

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyamide
Application
Power, Signal
Hole Center to Center
6.35 mm
Max. Voltage
600V AC
For Use With
Universal MATE-N-LOK Cap or Header
Number of Contacts
2
Max. Temp.
125°C
Terminal Type
Crimp
Contact Type
Pin
Features
Circuit Identification Feature; Panel Mount Feature
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.