Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP200AAANA=RELAY SPST-NO 12V

  • Mfr # 5-1618381-5

  • Zoro # G700979870


product price: $1,674.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Auxiliary Switch Contact Arrangement
None
Actuating System
DC
Mounting Type
Bottom
Contact Current Rating
500 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1618381-5
Zoro #
G700979870
UPC #
-
Country of Origin
United States

Dimensions

Coil Wire Length
15.3 in

Details

Item
Definite Purpose Contactor
Number of Poles
1
Auxiliary Switch Contact Arrangement
None
Actuating System
DC
Mounting Type
Bottom
Contact Current Rating
500 A
Pole Configuration
1
Contactor Type
Sealed
Contact Arrangement
1 Form A, SPST-NO
Product Type
Contactor
Torque
80 to 100 in-lbs
Coil Voltage
36V DC
Terminal Connection Type
Stud
Series
5-161

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.