Zoro Homepage

CAP202MSAFD=Relay CAP202 DPST-NO 28V

  • Mfr # 2-1618404-0

  • Zoro # G600973398


product price: $3,745.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
18V-32V DC
Number of Poles
2
Contactor Type
Sealed
Coil Voltage Rating (VDC)
18 to 32
Contact Arrangement
2 Form X, DPST-NO-DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1618404-0
Zoro #
G600973398
UPC #
-
Country of Origin
United States

Dimensions

Coil Wire Length
381 mm [ 15 in ]

Details

Item
Definite Purpose Contactor
Coil Voltage
18V-32V DC
Number of Poles
2
Contactor Type
Sealed
Coil Voltage Rating (VDC)
18 to 32
Contact Arrangement
2 Form X, DPST-NO-DM
Auxiliary Switch Contact Arrangement
2 Form C, SPDT
Product Type
Contactor
Mounting Type
Bottom Mount
Terminal Configuration
4X M6 x 1 Female Thread
Actuating System
DC
Contact Current Rating (A)
350
Coil Termination
Wire
Torque (in-lbs)
80
Coil Voltage (Max) (VDC)
28
Full Load Current - Inductive
300 A
Series
2-1618

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.