Zoro Homepage

Card Edge Connector, 170 Contact(S), Solder Terminal, Black Insulator

  • Mfr # 3-1367703-2

  • Zoro # G405964751


product price: $48.45
/ea
Sold in multiples of 4 for $193.80

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Application
Signal
Maximum Operating Temperature
70 Degrees C
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1367703-2
Zoro #
G405964751
UPC #
-
Country of Origin
China

Details

Item
Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
Signal
Maximum Operating Temperature
70 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
0.075 mm
Max. Temp.
70°C
Number of Contacts
170
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.