This item is Discontinued.

Te Connectivity Card Edge Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural 1-1534415-2

Card Edge Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural (Discontinued)

  • Mfr # 1-1534415-2
  • Zoro # G005786548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1534415-2
Zoro #
G005786548
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
22 AWG
Height
7.3 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
3 to 6 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Connector
Type
Socket
Color
Natural
Insulation Material
Polyamide
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
6 A
Standards
UL
Maximum Operating Temperature
110 Degrees C
UL 94 Flammability Rating
V-2
Material
Polyamide
Contact Type
Socket
Hole Center to Center
5 mm
For Use With
Tab Header; PCB Frame
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Nickel Silicon Alloy
Connector Type
Card Edge
Max. Temp.
110°C
Contact Finish
Tin Plated
Number of Contacts
2
Wire Type
Stranded
Current Rating
6 A
Number of Rows
1
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Card Edge Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.