Zoro Homepage

Card Edge Connector, 88 Contact(S), 2 Row(S), Female, Straight, Solder Terminal

  • Mfr # 3-6437270-7

  • Zoro # G805926823


product price: $37.59
/ea
Sold in multiples of 3 for $112.77

Key Features

Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
600V DC
Maximum Voltage
600 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6437270-7
Zoro #
G805926823
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Signal
Current
3 A
Standards
UL 94 V-0
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Current Rating
3 A
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Number of Rows
2
For Use With
Printed Circuit Board
Contact Type
Socket
Number of Contacts
44
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.