Zoro Homepage

CHAMP 050 B/B REC V W/LEG 100P

  • Mfr # 4-5175475-0

  • Zoro # G801043029


product price: $10.89
/ea
Sold in multiples of 7 for $76.23

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Series I
Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-5175475-0
Zoro #
G801043029
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 mm
Contact Plating Thickness
0.5 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Series I
Material
Nylon
For Use With
Plug Assembly
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
1 A
Number of Contacts
100
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.